Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 3.30Mm

  • Mfr # 22412990

  • Zoro # G1306692


product price: $15.85
/ea

Key Features

Overall Length
2.5591 in
Number of Flutes
2
Shank Dia.
0.1299 in
Standards
DIN 338
Diameter
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22412990
Zoro #
G1306692
UPC #
697604243058
Country of Origin
United States

Dimensions

Overall Length
2.5591 in
Shank Dia.
0.1299 in
Diameter
3.3 mm
Flute Length
1.4173 in

Details

Number of Flutes
2
Standards
DIN 338
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Helix Angle
21 Degrees
Included Angle
118 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.