Zoro Homepage

Twister Gp 5X Drill, 4.00Mm

  • Mfr # 22415750

  • Zoro # G1322390


product price: $23.85
/ea

Key Features

Shank Diameter
4mm
Finish - Machining
Uncoated
Diameter
0.1575 in
Included Angle
118°
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22415750
Zoro #
G1322390
UPC #
697604243560
Country of Origin
United States

Dimensions

Shank Diameter
4mm
Diameter
0.1575 in
Shank Dia.
4 mm
Drill Bit Size
4 mm
Overall Length
75 mm
Flute Length
43 mm

Details

Finish - Machining
Uncoated
Included Angle
118°
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle (SIG)
118°
Helix Angle
21°
Standards
DIN 338
Shank Type - Machining
Straight
Tool Construction
Solid
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.