Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 41/64

  • Mfr # 20464060

  • Zoro # G1340581


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Diameter
0.6406 in
Flute Length
3-5/8 in
Shank Diameter
0.6406 in
Included Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20464060
Zoro #
G1340581
UPC #
697604248473
Country of Origin
United States

Dimensions

Diameter
0.6406 in
Flute Length
3-5/8 in
Shank Diameter
0.6406 in
Shank Dia.
0.6406 in
Overall Length
5-1/2 in
Drill Bit Size
41/64 in

Details

Material - Machining
Carbide
Included Angle
118°
Tool Construction
Solid
Finish - Machining
Uncoated
Helix Angle
21°
Included Angle (SIG)
118°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Number of Flutes
2
Shank Type - Machining
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.