Zoro Homepage

Twister Gp 5X Drill, 6.30Mm

  • Mfr # 22424800

  • Zoro # G1355458


product price: $39.49
/ea

Key Features

Drill Bit Size
6.3 mm
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Shank Dia.
6.3 mm
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22424800
Zoro #
G1355458
UPC #
697604245120
Country of Origin
United States

Dimensions

Drill Bit Size
6.3 mm
Shank Dia.
6.3 mm
Diameter
0.248 in
Overall Length
101 mm
Shank Diameter
6.3mm
Flute Length
63 mm

Details

Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Shank Type - Machining
Straight
Helix Angle
21°
Included Angle (SIG)
118°
Included Angle
118°
Number of Flutes
2
Finish - Machining
Uncoated
Tool Construction
Solid
Standards
DIN 338

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.