Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 6.70Mm

  • Mfr # 22426370

  • Zoro # G1313108


product price: $45.49
/ea

Key Features

Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Helix Angle
21°
Material - Machining
Carbide
Flute Length
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22426370
Zoro #
G1313108
UPC #
697604245335
Country of Origin
United States

Dimensions

Flute Length
63 mm
Drill Bit Size
6.7 mm
Overall Length
101 mm
Shank Dia.
6.7 mm

Details

Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Helix Angle
21°
Material - Machining
Carbide
Included Angle
118°
Tool Construction
Solid
Finish - Machining
Uncoated
Standards
DIN 338
Number of Flutes
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.