Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 7.20Mm

  • Mfr # 22428340

  • Zoro # G1321849


product price: $58.65
/ea

Key Features

Overall Length
4.2913 in
Number of Flutes
2
Shank Dia.
0.2834 in
Diameter
7.2 mm
Standards
DIN 338
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22428340
Zoro #
G1321849
UPC #
697604245663
Country of Origin
United States

Dimensions

Overall Length
4.2913 in
Shank Dia.
0.2834 in
Diameter
7.2 mm
Flute Length
2.7165 in

Details

Number of Flutes
2
Standards
DIN 338
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Helix Angle
21 Degrees
Construction
Solid
Included Angle
118 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.