Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 7.40Mm

  • Mfr # 22429130

  • Zoro # G1315600


product price: $47.29
/ea

Key Features

Drill Bit Size
7.4 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Number of Flutes
2
Overall Length
109 mm
Included Angle (SIG)
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22429130
Zoro #
G1315600
UPC #
697604245755
Country of Origin
United States

Dimensions

Drill Bit Size
7.4 mm
Overall Length
109 mm
Flute Length
69 mm
Shank Diameter
7.4mm
Diameter
0.2913 in
Shank Dia.
7.4 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Number of Flutes
2
Included Angle (SIG)
118°
Tool Construction
Solid
Included Angle
118°
Standards
DIN 338
Material - Machining
Carbide
Helix Angle
21°
Finish - Machining
Uncoated
Shank Type - Machining
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.