Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, 8.30Mm

  • Mfr # 22432670

  • Zoro # G1327738


product price: $60.59
/ea

Key Features

Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118°
Helix Angle
21°
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22432670
Zoro #
G1327738
UPC #
697604246202
Country of Origin
United States

Dimensions

Flute Length
75 mm
Shank Dia.
8.3 mm
Drill Bit Size
8.3 mm
Overall Length
117 mm

Details

Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118°
Helix Angle
21°
Tool Construction
Solid
Standards
DIN 338
Number of Flutes
2
Shank Type - Machining
Straight
Finish - Machining
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.