Zoro Homepage

Twister Gp 5X Drill, 9.80Mm

  • Mfr # 22438580

  • Zoro # G1362150


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
9.8 mm
Finish - Machining
Uncoated
Included Angle
118°
Overall Length
133 mm
Shank Dia.
9.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22438580
Zoro #
G1362150
UPC #
697604246950
Country of Origin
United States

Dimensions

Drill Bit Size
9.8 mm
Overall Length
133 mm
Shank Dia.
9.8 mm
Flute Length
87 mm

Details

Finish - Machining
Uncoated
Included Angle
118°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Standards
DIN 338
Helix Angle
21°
Material - Machining
Carbide
Shank Type - Machining
Straight
Number of Flutes
2
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.