Zoro Homepage

Twister Gp 5X Drill, G

  • Mfr # 20426100

  • Zoro # G1364357


product price: $40.49
/ea

Key Features

Finish - Machining
Uncoated
Drill Bit Size
G
Material - Machining
Carbide
Shank Type - Machining
Straight
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20426100
Zoro #
G1364357
UPC #
697604245298
Country of Origin
United States

Dimensions

Drill Bit Size
G
Flute Length
2-1/8 in
Shank Dia.
0.261 in
Diameter
0.261 in
Shank Diameter
0.261 in
Overall Length
3-1/2 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Helix Angle
21°
Number of Flutes
2
Included Angle
118°
Included Angle (SIG)
118°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.