Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, L

  • Mfr # 20429000

  • Zoro # G1306360


product price: $46.15
/ea

Key Features

Overall Length
3.5 in
Number of Flutes
2
Shank Dia.
0.29 in
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Diameter
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20429000
Zoro #
G1306360
UPC #
697604245717
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Shank Dia.
0.29 in
Diameter
L
Flute Length
2.125 in

Details

Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118 Degrees
Helix Angle
21 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.