Zoro Homepage

Twister Gp 5X Drill, No 16

  • Mfr # 20417700

  • Zoro # G1343530


product price: $24.65
/ea

Key Features

Helix Angle
21°
Diameter
0.177 in
Shank Type - Machining
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Flute Length
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20417700
Zoro #
G1343530
UPC #
697604243881
Country of Origin
United States

Dimensions

Diameter
0.177 in
Overall Length
2.75 in
Flute Length
1.625 in
Shank Dia.
0.177 in
Shank Diameter
0.177 in

Details

Helix Angle
21°
Shank Type - Machining
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle (SIG)
118°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.