Zoro Homepage

Twister Gp 5X Drill, No 19

  • Mfr # 20416600

  • Zoro # G1319198


product price: $21.59
/ea

Key Features

Shank Diameter
0.166 in
Included Angle
118°
Flute Length
1-5/8 in
Included Angle (SIG)
118°
Helix Angle
21°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20416600
Zoro #
G1319198
UPC #
697604243706
Country of Origin
United States

Dimensions

Shank Diameter
0.166 in
Flute Length
1-5/8 in
Shank Dia.
0.166 in
Diameter
0.166 in
Overall Length
2-3/4 in
Drill Bit Size
#19

Details

Included Angle
118°
Included Angle (SIG)
118°
Helix Angle
21°
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Tool Construction
Solid
Number of Flutes
2
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.