Zoro Homepage

Twister Gp 5X Drill, No 24

  • Mfr # 20415200

  • Zoro # G1325811


product price: $19.99
/ea

Key Features

Tool Construction
Solid
Material - Machining
Carbide
Shank Dia.
0.152 in
Number of Flutes
2
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20415200
Zoro #
G1325811
UPC #
697604243409
Country of Origin
United States

Dimensions

Shank Dia.
0.152 in
Overall Length
2-1/2 in
Flute Length
1-3/8 in
Drill Bit Size
#24

Details

Tool Construction
Solid
Material - Machining
Carbide
Number of Flutes
2
Included Angle
118°
Finish - Machining
Uncoated
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Helix Angle
21°
Shank Type - Machining
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.