Zoro Homepage

Twister Gp 5X Drill, No 36

  • Mfr # 20410650

  • Zoro # G1370742


product price: $15.99
/ea

Key Features

Drill Bit Size
#36
Number of Flutes
2
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Helix Angle
21°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20410650
Zoro #
G1370742
UPC #
697604242624
Country of Origin
United States

Dimensions

Drill Bit Size
#36
Overall Length
2-1/4 in
Shank Dia.
0.1065 in
Flute Length
1-1/4 in

Details

Number of Flutes
2
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Helix Angle
21°
Material - Machining
Carbide
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.