Zoro Homepage

Twister Gp 5X Drill, No 38

  • Mfr # 20410150

  • Zoro # G1360489


product price: $14.99
/ea

Key Features

Tool Construction
Solid
Number of Flutes
2
Helix Angle
21°
Material - Machining
Carbide
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20410150
Zoro #
G1360489
UPC #
697604242501
Country of Origin
United States

Dimensions

Flute Length
1-1/4 in
Shank Dia.
0.1015 in
Drill Bit Size
#38
Overall Length
2-1/4 in

Details

Tool Construction
Solid
Number of Flutes
2
Helix Angle
21°
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Included Angle
118°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.