Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, No 51

  • Mfr # 20406700

  • Zoro # G1354697


product price: $10.85
/ea

Key Features

Helix Angle
21°
Shank Type - Machining
Straight
Flute Length
3/4 in
Number of Flutes
2
Included Angle (SIG)
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20406700
Zoro #
G1354697
UPC #
697604241818
Country of Origin
United States

Dimensions

Flute Length
3/4 in
Diameter
0.067 in
Shank Diameter
0.067 in
Overall Length
1-1/2 in
Shank Dia.
0.067 in
Drill Bit Size
#51

Details

Helix Angle
21°
Shank Type - Machining
Straight
Number of Flutes
2
Included Angle (SIG)
118°
Included Angle
118°
Material - Machining
Carbide
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Finish - Machining
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.