Zoro Homepage

Twister Gp 5X Drill, No 59

  • Mfr # 20404100

  • Zoro # G1318087


product price: $10.15
/ea

Key Features

Shank Type - Machining
Straight
Helix Angle
21°
Finish - Machining
Uncoated
Material - Machining
Carbide
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20404100
Zoro #
G1318087
UPC #
697604241153
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Flute Length
3/4 in
Drill Bit Size
#59
Shank Dia.
0.041 in

Details

Shank Type - Machining
Straight
Helix Angle
21°
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118°
Number of Flutes
2
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.