Zoro Homepage

Twister Gp 5X Drill, No 63

  • Mfr # 20403700

  • Zoro # G1311732


product price: $10.69
/ea

Key Features

Shank Dia.
0.037 in
Number of Flutes
2
Helix Angle
21°
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20403700
Zoro #
G1311732
UPC #
697604240972
Country of Origin
United States

Dimensions

Shank Dia.
0.037 in
Diameter
0.037 in
Flute Length
0.5 in
Shank Diameter
0.037 in
Overall Length
1.5 in

Details

Number of Flutes
2
Helix Angle
21°
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Tool Construction
Solid
Included Angle (SIG)
118°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.