Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, No 68

  • Mfr # 20403100

  • Zoro # G1311726


product price: $9.69
/ea

Key Features

Overall Length
1-1/2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#68
Number of Flutes
2
Shank Dia.
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20403100
Zoro #
G1311726
UPC #
697604240705
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Drill Bit Size
#68
Shank Dia.
0.031 in
Flute Length
3/8 in

Details

Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials
Decimal Equivalent
0.0310 in
Series
Twister GP
Helix Angle
21 Degrees
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.