Zoro Homepage

Twister Gp 5X Drill Straight Shank, 1.40Mm

  • Mfr # 30005510

  • Zoro # G1365772


product price: $10.19
/ea

Key Features

Overall Length
1.4961 in
Shank Dia.
0.0551 in
Application
Steel; Cast iron; Non-Ferrous
Finish
Uncoated
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30005510
Zoro #
G1365772
UPC #
697604301932
Country of Origin
United States

Dimensions

Overall Length
1.4961 in
Shank Dia.
0.0551 in
Drill Bit Size
1.4 mm
Flute Length
0.6299 in

Details

Application
Steel; Cast iron; Non-Ferrous
Finish
Uncoated
Drill Bit Material
Carbide
Included Angle
118 Degrees
Flutes
2 - RH
Shank Type
Straight
Construction
Solid
Helix Angle
35 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.