Zoro Homepage

Twister Gp 5X Drill Straight Shank, 2.70Mm

  • Mfr # 30010630

  • Zoro # G1339741


product price: $13.49
/ea

Key Features

Flute Length
0.6299 in
Shank Dia.
0.1063 in
Drill Bit Material
Carbide
Drill Bit Size
2.7 mm
Overall Length
1.4961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30010630
Zoro #
G1339741
UPC #
697604303738
Country of Origin
United States

Dimensions

Flute Length
0.6299 in
Shank Dia.
0.1063 in
Drill Bit Size
2.7 mm
Overall Length
1.4961 in

Details

Drill Bit Material
Carbide
Finish
Uncoated
Application
Steel; Cast iron; Non-Ferrous
Included Angle
118 Degrees
Flutes
2 - RH
Shank Type
Straight
Helix Angle
35 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.