Zoro Homepage

Twister Gp 5X Drill Straight Shank, 2.85Mm

  • Mfr # 30011220

  • Zoro # G1347502


product price: $14.49
/ea

Key Features

Application
Steel; Cast iron; Non-Ferrous
Drill Bit Material
Carbide
Finish
Uncoated
Overall Length
1.4961 in
Shank Dia.
0.1122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30011220
Zoro #
G1347502
UPC #
697604304018
Country of Origin
United States

Dimensions

Overall Length
1.4961 in
Shank Dia.
0.1122 in
Flute Length
0.6299 in
Drill Bit Size
2.85 mm

Details

Application
Steel; Cast iron; Non-Ferrous
Drill Bit Material
Carbide
Finish
Uncoated
Flutes
2 - RH
Included Angle
118 Degrees
Shank Type
Straight
Helix Angle
35 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.