Zoro Homepage

Twister Gp 5X Drill Straight Shank, No 75

  • Mfr # 30002100

  • Zoro # G1361767


product price: $13.39
/ea

Key Features

Drill Bit Size
#75
Finish
Uncoated
Flute Length
0.375 in
Shank Dia.
0.021 in
Application
Steel; Cast iron; Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30002100
Zoro #
G1361767
UPC #
697604300294
Country of Origin
United States

Dimensions

Drill Bit Size
#75
Flute Length
0.375 in
Shank Dia.
0.021 in
Overall Length
1.5 in

Details

Finish
Uncoated
Application
Steel; Cast iron; Non-Ferrous
Drill Bit Material
Carbide
Included Angle
118 Degrees
Flutes
2 - RH
Helix Angle
35 Degrees
Shank Type
Straight
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.