Zoro Homepage

Twister Gp 5X Drill Straight Shank, No 77

  • Mfr # 30001800

  • Zoro # G1347128


product price: $12.89
/ea

Key Features

Drill Bit Material
Carbide
Flute Length
0.25 in
Drill Bit Size
#77
Overall Length
1.5 in
Shank Dia.
0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30001800
Zoro #
G1347128
UPC #
697604300171
Country of Origin
United States

Dimensions

Flute Length
0.25 in
Drill Bit Size
#77
Overall Length
1.5 in
Shank Dia.
0.018 in

Details

Drill Bit Material
Carbide
Application
Steel; Cast iron; Non-Ferrous
Finish
Uncoated
Included Angle
118 Degrees
Flutes
2 - RH
Helix Angle
35 Degrees
Shank Type
Straight
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.