Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, V

  • Mfr # 20437700

  • Zoro # G1358702


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Tool Construction
Solid
Included Angle (SIG)
118°
Drill Bit Size
V
Shank Type - Machining
Straight
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20437700
Zoro #
G1358702
UPC #
697604246851
Country of Origin
United States

Dimensions

Drill Bit Size
V
Overall Length
4-1/2 in
Shank Dia.
0.377 in
Shank Diameter
0.377 in
Flute Length
2-7/8 in
Diameter
0.377 in

Details

Tool Construction
Solid
Included Angle (SIG)
118°
Shank Type - Machining
Straight
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Material - Machining
Carbide
Finish - Machining
Uncoated
Helix Angle
21°
Included Angle
118°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.