Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, X

  • Mfr # 20439700

  • Zoro # G1354791


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Flute Length
2-7/8 in
Number of Flutes
2
Tool Construction
Solid
Shank Dia.
0.397 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20439700
Zoro #
G1354791
UPC #
697604247094
Country of Origin
United States

Dimensions

Flute Length
2-7/8 in
Shank Dia.
0.397 in
Drill Bit Size
X
Overall Length
4-1/2 in

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Number of Flutes
2
Tool Construction
Solid
Shank Type - Machining
Straight
Included Angle
118°
Finish - Machining
Uncoated
Helix Angle
21°
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.