Zoro Homepage

Twister Gp 5X Drill, Z

  • Mfr # 20441300

  • Zoro # G1366551


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Size
Z
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118°
Flute Length
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20441300
Zoro #
G1366551
UPC #
697604247308
Country of Origin
United States

Dimensions

Drill Bit Size
Z
Flute Length
2-7/8 in
Shank Dia.
0.413 in
Overall Length
4-1/2 in

Details

Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118°
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Straight
Helix Angle
21°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.