Zoro Homepage

Twister Gp Circuit Board Drill, 0.20Mm

  • Mfr # 30200780

  • Zoro # G1305006


product price: $27.19
/ea

Key Features

Primary Material Application
Steel; Cast iron; Non-Ferrous
Included Angle (SIG)
130°
Finish - Machining
Uncoated
Shank Type
Straight
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30200780
Zoro #
G1305006
UPC #
697604320490
Country of Origin
United States

Dimensions

Overall Length
38 mm
Diameter
0.0078 in
Shank Diameter
3.175 mm
Flute Length
3.2 mm
Drill Bit Size
0.20 mm

Details

Primary Material Application
Steel; Cast iron; Non-Ferrous
Included Angle (SIG)
130°
Finish - Machining
Uncoated
Shank Type
Straight
Helix Angle
35°
Tool Construction
Solid
Material Application
Steel, Cast iron, Non-Ferrous
Number of Flutes
2
Included Angle
130°
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.