Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp Circuit Board Drill, 0.45Mm

  • Mfr # 30201770

  • Zoro # G1304157


product price: $8.65
/ea

Key Features

Overall Length
38 mm
Drill Bit Size
0.45 mm
Flute Length
4.8 mm
Shank Diameter
3.175 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30201770
Zoro #
G1304157
UPC #
697604321411
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
0.45 mm
Flute Length
4.8 mm
Shank Diameter
3.175 mm

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Decimal Equivalent
0.0177 in
Series
Twister GP
Included Angle
130 Degrees
Shank Type
Straight
Helix Angle
35 Degrees
Material Application
Steel; Cast Iron; Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.