Zoro Homepage

Twister Gp Circuit Board Drill, 0.45Mm

  • Mfr # 30201771

  • Zoro # G1312146


product price: $8.39
/ea

Key Features

Tool Construction
Solid
Included Angle
130°
Helix Angle
35°
Shank Type
Straight
Included Angle (SIG)
130°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30201771
Zoro #
G1312146
UPC #
697604321435
Country of Origin
United States

Dimensions

Flute Length
6.35 mm
Drill Bit Size
0.45 mm
Overall Length
38 mm
Shank Diameter
3.175 mm
Diameter
0.0177 in

Details

Tool Construction
Solid
Included Angle
130°
Helix Angle
35°
Shank Type
Straight
Included Angle (SIG)
130°
Primary Material Application
Steel; Cast iron; Non-Ferrous
Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
2
Material Application
Steel, Cast iron, Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.