Zoro Homepage

Twister Gp Circuit Board Drill, 0.90Mm

  • Mfr # 30203540

  • Zoro # G1336862


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Overall Length
38 mm
Drill Bit Size
0.9 mm
Flute Length
10.16 mm
Shank Diameter
3.175 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30203540
Zoro #
G1336862
UPC #
697604322333
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
0.9 mm
Flute Length
10.16 mm
Shank Diameter
3.175 mm

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type
Straight
Series
Twister GP
Included Angle
130 Degrees
Decimal Equivalent
0.0354 in
Helix Angle
35 Degrees
Material Application
Steel; Cast Iron; Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.