Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp Circuit Board Drill, 2.00Mm

  • Mfr # 30207870

  • Zoro # G1343418


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Overall Length
38 mm
Drill Bit Size
2 mm
Flute Length
12.19 mm
Shank Diameter
3.175 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30207870
Zoro #
G1343418
UPC #
697604324092
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
2 mm
Flute Length
12.19 mm
Shank Diameter
3.175 mm

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Series
Twister GP
Included Angle
130 Degrees
Decimal Equivalent
0.0787 in
Shank Type
Straight
Material Application
Steel; Cast Iron; Non-Ferrous Materials
Helix Angle
35 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.