Zoro Homepage

Twister Gp Circuit Board Drill, 2.60Mm

  • Mfr # 30210240

  • Zoro # G1302608


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Included Angle
130°
Primary Material Application
Steel; Cast iron; Non-Ferrous
Number of Flutes
2
Shank Type
Straight
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30210240
Zoro #
G1302608
UPC #
697604324979
Country of Origin
United States

Dimensions

Drill Bit Size
2.6 mm
Flute Length
12.19 mm
Overall Length
38 mm
Shank Diameter
3.175 mm

Details

Included Angle
130°
Primary Material Application
Steel; Cast iron; Non-Ferrous
Number of Flutes
2
Shank Type
Straight
Material - Machining
Carbide
Tool Construction
Solid
Helix Angle
35°
Finish - Machining
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.