Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp Circuit Board Drill, 2.90Mm

  • Mfr # 30211420

  • Zoro # G1305800


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Helix Angle
35°
Shank Diameter
0.125 in
Included Angle (SIG)
130°
Finish - Machining
Uncoated
Flute Length
0.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30211420
Zoro #
G1305800
UPC #
697604325457
Country of Origin
United States

Dimensions

Shank Diameter
0.125 in
Flute Length
0.48 in
Diameter
0.1142 in
Overall Length
1.4961 in

Details

Helix Angle
35°
Included Angle (SIG)
130°
Finish - Machining
Uncoated
Number of Flutes
2
Material - Machining
Carbide
Tool Construction
Solid
Shank Type
Straight
Material Application
Steel, Cast iron, Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.