Zoro Homepage

Twister Gp Circuit Board Drill, No 100

  • Mfr # 30200470

  • Zoro # G1304190


product price: $54.49
/ea

Key Features

Helix Angle
35°
Included Angle
130°
Tool Construction
Solid
Included Angle (SIG)
130°
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30200470
Zoro #
G1304190
UPC #
697604320094
Country of Origin
United States

Dimensions

Shank Diameter
1/8 in
Diameter
0.0047 in
Drill Bit Size
#100
Flute Length
0.065 in
Overall Length
1-1/2 in

Details

Helix Angle
35°
Included Angle
130°
Tool Construction
Solid
Included Angle (SIG)
130°
Number of Flutes
2
Material - Machining
Carbide
Material Application
Steel, Cast iron, Non-Ferrous
Shank Type
Straight
Primary Material Application
Steel; Cast iron; Non-Ferrous
Finish - Machining
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.