Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp Circuit Board Drill, No 101

  • Mfr # 30200430

  • Zoro # G1301628


product price: $58.15
/ea

Key Features

Shank Type
Straight
Number of Flutes
2
Finish - Machining
Uncoated
Helix Angle
35°
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30200430
Zoro #
G1301628
UPC #
697604320056
Country of Origin
United States

Dimensions

Drill Bit Size
#101
Flute Length
0.065 in
Shank Diameter
1/8 in
Overall Length
1-1/2 in

Details

Shank Type
Straight
Number of Flutes
2
Finish - Machining
Uncoated
Helix Angle
35°
Material - Machining
Carbide
Tool Construction
Solid
Included Angle
130°
Primary Material Application
Steel; Cast iron; Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.