Zoro Homepage

Twister Gp Circuit Board Drill, No 45

  • Mfr # 30208200

  • Zoro # G1362598


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Overall Length
1.5 in
Drill Bit Size
#45
Flute Length
0.48 in
Shank Diameter
0.125 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30208200
Zoro #
G1362598
UPC #
697604324214
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Drill Bit Size
#45
Flute Length
0.48 in
Shank Diameter
0.125 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
130 Degrees
Shank Type
Straight
Application
Steel; Cast iron; Non-Ferrous
Construction
Solid
Helix Angle
35 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.