Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp Circuit Board Drill, No 74

  • Mfr # 30202251

  • Zoro # G1321620


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Helix Angle
35°
Drill Bit Size
#74
Primary Material Application
Steel; Cast iron; Non-Ferrous
Material - Machining
Carbide
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30202251
Zoro #
G1321620
UPC #
697604321671
Country of Origin
United States

Dimensions

Drill Bit Size
#74
Shank Diameter
1/8 in
Flute Length
0.25 in
Overall Length
1-1/2 in

Details

Helix Angle
35°
Primary Material Application
Steel; Cast iron; Non-Ferrous
Material - Machining
Carbide
Shank Type
Straight
Finish - Machining
Uncoated
Included Angle
130°
Tool Construction
Solid
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.