Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, 10.00Mm

  • Mfr # 20039370

  • Zoro # G1357786


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Included Angle
135°
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Helix Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20039370
Zoro #
G1357786
UPC #
697604206466
Country of Origin
United States

Dimensions

Flute Length
25.5 mm
Diameter
0.3937 in
Drill Bit Size
10 mm
Overall Length
70 mm
Shank Dia.
10 mm

Details

Included Angle
135°
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Helix Angle
Straight
Drill Bit Finish
Uncoated
Included Angle (SIG)
135°
Drill Bit Material
Carbide
Tool Construction
Solid
Type
Solid
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.