Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, 11.50Mm

  • Mfr # 20045270A

  • Zoro # G1329059


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Flute Length
25.5 mm
Type
Solid
Diameter
0.4527 in
Included Angle
135°
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20045270A
Zoro #
G1329059
UPC #
697604964854
Country of Origin
United States

Dimensions

Flute Length
25.5 mm
Diameter
0.4527 in
Drill Bit Size
11.5 mm
Shank Dia.
11.5 mm
Overall Length
76 mm

Details

Type
Solid
Included Angle
135°
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Included Angle (SIG)
135°
Helix Angle
Straight
Number of Flutes
2
Drill Bit Finish
ALtima
Drill Bit Material
Carbide
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.