Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, 1.15Mm

  • Mfr # 20004520

  • Zoro # G1312959


product price: $14.99
/ea

Key Features

Drill Bit Material
Carbide
Number of Flutes
2
Diameter
0.0452 in
Included Angle (SIG)
135°
Drill Bit Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20004520
Zoro #
G1312959
UPC #
697604200617
Country of Origin
United States

Dimensions

Diameter
0.0452 in
Flute Length
0.2559 in
Shank Dia.
0.0452 in
Overall Length
1.4961 in

Details

Drill Bit Material
Carbide
Number of Flutes
2
Included Angle (SIG)
135°
Drill Bit Finish
Uncoated
Shank Type
Straight
Type
Solid
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.