Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, 11.80Mm

  • Mfr # 20046450

  • Zoro # G1335377


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Tool Construction
Solid
Drill Bit Finish
Uncoated
Shank Type
Straight
Included Angle (SIG)
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20046450
Zoro #
G1335377
UPC #
697604207210
Country of Origin
United States

Dimensions

Shank Dia.
11.8 mm
Flute Length
25.5 mm
Drill Bit Size
11.8 mm
Diameter
0.4645 in
Overall Length
76 mm

Details

Tool Construction
Solid
Drill Bit Finish
Uncoated
Shank Type
Straight
Included Angle (SIG)
135°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Included Angle
135°
Drill Bit Material
Carbide
Helix Angle
Straight
Type
Solid
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.