Zoro Homepage

Twister Hi-Roc Drill, 1.20Mm

  • Mfr # 20004720

  • Zoro # G1326730


product price: $14.99
/ea

Key Features

Shank Type
Straight
Included Angle
135°
Type
Solid
Diameter
0.0472 in
Drill Bit Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20004720
Zoro #
G1326730
UPC #
697604200709
Country of Origin
United States

Dimensions

Diameter
0.0472 in
Flute Length
8 mm
Drill Bit Size
1.2 mm
Shank Dia.
1.2 mm
Overall Length
38 mm

Details

Shank Type
Straight
Included Angle
135°
Type
Solid
Drill Bit Finish
Uncoated
Tool Construction
Solid
Helix Angle
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Included Angle (SIG)
135°
Number of Flutes
2
Drill Bit Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.