Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, 19.00Mm

  • Mfr # 20074800

  • Zoro # G1307027


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
Straight
Shank Dia.
19 mm
Drill Bit Finish
Uncoated
Shank Type
Straight
Included Angle
135°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20074800
Zoro #
G1307027
UPC #
697604208231
Country of Origin
United States

Dimensions

Shank Dia.
19 mm
Flute Length
38 mm
Drill Bit Size
19 mm
Overall Length
102 mm

Details

Helix Angle
Straight
Drill Bit Finish
Uncoated
Shank Type
Straight
Included Angle
135°
Tool Construction
Solid
Number of Flutes
2
Drill Bit Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.