Zoro Homepage

Twister Hi-Roc Drill, 19/64

  • Mfr # 20029680

  • Zoro # G1366822


product price: $44.15
/ea

Key Features

Overall Length
2-1/2 in
Drill Bit Size
19/64 in
Drill Bit Point Angle
135 Degrees
Flute Length
3/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20029680
Zoro #
G1366822
UPC #
697604205209
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Drill Bit Size
19/64 in
Flute Length
3/4 in
Shank Dia.
19/64 in

Details

Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.2968 in
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Shank Type
Straight
Series
Hi-Roc
Tool Construction
Solid
Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Helix Angle
0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.