Zoro Homepage

Twister Hi-Roc Drill, 2.10Mm

  • Mfr # 20008270

  • Zoro # G1340627


product price: $14.25
/ea

Key Features

Overall Length
38 mm
Drill Bit Size
2.1 mm
Drill Bit Point Angle
135 Degrees
Flute Length
12.5 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20008270
Zoro #
G1340627
UPC #
697604201454
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
2.1 mm
Flute Length
12.5 mm
Shank Dia.
2.1 mm

Details

Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Decimal Equivalent
0.0827 in
Drill Bit Material
Carbide
Drill Bit Finish
Uncoated
Shank Type
Straight
Series
Hi-Roc
Tool Construction
Solid
Helix Angle
0 Degrees
Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.