Zoro Homepage

Twister Hi-Roc Drill, 25/32

  • Mfr # 20078120

  • Zoro # G1310326


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1-1/2 in
Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Drill Bit Material
Carbide
Diameter
0.7812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20078120
Zoro #
G1310326
UPC #
697604208323
Country of Origin
United States

Dimensions

Flute Length
1-1/2 in
Diameter
0.7812 in
Overall Length
4 in
Drill Bit Size
25/32 in
Shank Dia.
25/32

Details

Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Drill Bit Material
Carbide
Helix Angle
Straight
Number of Flutes
2
Type
Solid
Included Angle
135°
Shank Type
Straight
Tool Construction
Solid
Drill Bit Finish
Uncoated
Included Angle (SIG)
135°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.