Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Hi-Roc Drill, 3.20Mm

  • Mfr # 20012600

  • Zoro # G1364171


product price: $18.99
/ea

Key Features

Drill Bit Material
Carbide
Overall Length
38 mm
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Drill Bit Size
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20012600
Zoro #
G1364171
UPC #
697604202321
Country of Origin
United States

Dimensions

Overall Length
38 mm
Drill Bit Size
3.2 mm
Flute Length
16 mm
Shank Dia.
3.2 mm

Details

Drill Bit Material
Carbide
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
2
Shank Type
Straight
Included Angle
135°
Drill Bit Finish
Uncoated
Helix Angle
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.