Zoro Homepage

Twister Hi-Roc Drill, 3/4

  • Mfr # 20075000

  • Zoro # G1313062


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Drill Bit Size
3/4 in
Flute Length
1.5 in
Number of Flutes
2
Drill Bit Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20075000
Zoro #
G1313062
UPC #
697604208262
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
3/4 in
Flute Length
1.5 in
Shank Dia.
0.75 in

Details

Number of Flutes
2
Drill Bit Material
Carbide
Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Shank Type
Straight
Helix Angle
Straight
Construction
Solid
Included Angle
135 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.